Discontinued with Replacement
MAGNET W/HOOK 25LB HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNET W/HOOK 25LB HOLD

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMHH025MS
  • Mfr. Model # MHH025MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
MAGNET ON OFF HANGING HOOK 110LB

Your Price: NA

Product Details

Switchable ON/OFF Rare Earth magnets featuring Magswitch(R) technology are extremely powerful. Square magnet. Dimensions: 2-1/2 inches H x 1-1/2 inches L x 1-1/2 inches W. Hold 150 lbs.

Technical Specs

  • Item On/off Magnetic Squares
  • Colour Red/Silver
  • Material Rare Earth
  • Includes Mounting Holes
  • Overall Length 1-1/2"
  • Overall Height 2-3/4"
  • Type On/off
  • Overall Width 1-1/2"
  • Thickness 1-1/2"
  • Stability Temp. 82 Degrees C (180? F)
  • Max. Pull 150 lbs.
  • Characteristics Tapped Holes for Fixture
  • On/Off Setting Yes
  • Angle 90 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list