Skip Content
MAGNET TOOL HOLDER 24IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET TOOL HOLDER 24IN LONG

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNTH2400
  • Mfr. Model # TH2400
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 4.47 lbs

Product Details

Ideal for keeping tools or drill bits close at hand and organized. Mount to walls, work benches, ladders etc. 3/16 inch mounting holes and screws provided. TH1800 and TH2400: the mounting holes are on 16 inch centers. Durable construction. Holds a 10 lb. hammer!

Technical Specs

  • Features keeping tools or drill bits close at hand and organized
  • Colour Silver
  • Finish Smooth
  • For Use With Mount to Walls, Workbenches or Even Ladders
  • Length 24"
  • Height 2"
  • Material Stainless Steel
  • Includes 3/16" Mounting Holes and Screws
  • Item Magnetic Tool Holders
  • Thickness 1-1/2"
  • Width 2"
  • Type Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list