Skip Content
MAGNET TOOL HOLDER 18IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET TOOL HOLDER 18IN LONG

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNTH1800
  • Mfr. Model # TH1800
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 3.09 lbs

Product Details

Ideal for keeping tools or drill bits close at hand and organized. Mount to walls, work benches, ladders etc. 3/16 inch mounting holes and screws provided. TH1800 and TH2400: the mounting holes are on 16 inch centers. Durable construction. Holds a 10 lb. hammer!

Technical Specs

  • Finish Smooth
  • Colour Silver
  • Features keeping tools or drill bits close at hand and organized
  • For Use With Mount to Walls, Workbenches or Even Ladders
  • Height 2"
  • Includes 3/16" Mounting Holes and Screws
  • Item Magnetic Tool Holders
  • Length 18"
  • Material Stainless Steel
  • Type Industrial
  • Width 2"
  • Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list