MAGNET TOOL FLEXIBLE PICKUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET TOOL FLEXIBLE PICKUP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPV5
  • Mfr. Model # 4FPV5
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Handle Type Ergonomically-Designed, Rubber
  • Application For Retrieval of Iron and Steel Parts
  • Features -
  • Item Flexible Magnet
  • Includes -
  • Length 24"
  • Material Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
  • Size -
  • Type -
  • Operation -
  • Wheel Type -
  • Diameter 1/2"
  • Assembly -
  • Lifting Capacity 5 lbs.
  • Pickup Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list