Skip Content
MAGNET THREADED 1-3/16X1-3/8 35LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET THREADED 1-3/16X1-3/8 35LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY83
  • Mfr. Model # 6XY83
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.5 lbs

Product Details

Holding Magnet, Material Alnico 5, Max. Pull 35 lb., Thickness 1.187 In., Diameter 1-3/8 In., Tap Size 1/4­20, Stability Temp. 800 Degrees F, Includes Steel Keeper.

Technical Specs

  • Includes Steel Keeper
  • Item Holding Magnet
  • Material Alnico 5
  • Tap Size 1/4"-20
  • Thickness 1.187"
  • Diameter 1-3/8"
  • Stability Temp. 800 Degrees F
  • Max. Pull 35 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list