MAGNET TELESCOPING 7.5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET TELESCOPING 7.5 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN927
  • Mfr. Model # 927
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.35 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, excepoint where noted. All rare earth tools have a maximum temperature of 200 degrees F (94 degrees C).

Technical Specs

  • Extended Length (In.) 26-1/2"
  • Item Magnetic Pickup
  • Length (In.) 17"
  • Pull Capacity (Lb.) 7-1/2
  • Type Telescoping
  • Function Extend Permanent Magnetic Retriever to Desired Length, Angle Magnetic Head Into Position and Direct Towards Targeted Metal Piece, Captured Piece will Stick to Magnet While Withdrawing the Retriever
  • Features Swivel Head, Hex Shaped, 1/2" Diameter Head
  • Handle Type Soft Vinyl Grip
  • Handle Material Non-slip Solvent Resistant
  • Magnet Type Rare Earth
  • Shaft Material Zinc Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list