Skip Content
MAGNET TELESCOPING 14 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET TELESCOPING 14 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN926
  • Mfr. Model # 926
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.35 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, excepoint where noted. All rare earth tools have a maximum temperature of 200 degrees F (94 degrees C).

Technical Specs

  • Length (In.) 23-1/2"
  • Extended Length (In.) 50"
  • Pull Capacity (Lb.) 14
  • Type Telescoping
  • Item Magnetic Pickup
  • Features Heavy Duty, Swivel Head, 5/8" Diameter Head
  • Handle Type Cushion Comfort Grip
  • Function Extend Permanent Magnetic Retriever to Desired Length and Direct Towards Targeted Metal Piece, Captured Piece will Stick to Magnet While Withdrawing the Retriever
  • Shaft Material Zinc Plated Steel
  • Handle Material Non-slip Solvent Resistant
  • Magnet Type Rare Earth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list