Discontinued with Replacement
MAGNET SQUARE ON/OFF 1000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNET SQUARE ON/OFF 1000 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMS1000MS
  • Mfr. Model # MS1000MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs
Suggested Replacement Product
MAGNETIC ON OFF SQUARE 1000 LB

Your Price: NA

Product Details

Switchable ON/OFF Rare Earth magnets featuring Magswitch(R) technology are extremely powerful. Square magnet. Dimensions: 5-3/4 inches H x 4 inches L x 2-1/2 inches W. Hold 1,000 lbs.

Technical Specs

  • Colour Yellow
  • Material Steel, Rare Earth
  • Type 90 Degrees , On/Off
  • Item Magnetic Welding Square
  • Overall Height 4-3/4"
  • Overall Length 4"
  • Max. Pull 1000 lbs.
  • Overall Width 2-3/4"
  • Stability Temp. 200 Degrees F
  • Includes Mounting Holes
  • Thickness 2-3/4"
  • Characteristics Tapped Holes for Fixture
  • Angle 90 Degrees
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list