Discontinued with Replacement
MAGNET SQUARE AJUSTABLE 150 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNET SQUARE AJUSTABLE 150 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNAWA0150MS
  • Mfr. Model # AWA0150MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
MAGNET ON OFF PIVOTING SQUARE 150LB

Your Price: NA

Product Details

90-degree angle magnet. Dimensions: 8 inches H x 8 inches L x 1-3/4 inches W. Hold 150 lbs.

Technical Specs

  • Item Adjustable
  • Colour Black
  • Material Rare Earth
  • Type Magnetic
  • Overall Height 8"
  • Thickness 5-1/2"
  • Overall Length 8"
  • Overall Width 5-1/2"
  • Angle Multiple
  • Characteristics Adjustable Angle Square
  • Max. Pull 150 lbs.
  • Stability Temp. 180 Degrees F
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list