Skip Content
Discontinued with Replacement
MAGNET SQUARE 90 DEGREES  ANGLE 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNET SQUARE 90 DEGREES ANGLE 550

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMWA0550MS
  • Mfr. Model # MWA0550MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Suggested Replacement Product
MAGNET ON OFF 90 DEGREE SQ 450LB

Your Price: NA

Product Details

Adjustable angle magnet. Dimensions: 10 inches H x 10 inches L x 6-1/2 inches W. Hold 550 lbs.

Technical Specs

  • Item 90 Degrees Angle
  • Colour Black
  • Material Rare Earth
  • Type Magnetic
  • Overall Height 12"
  • Overall Width 2-3/4"
  • Thickness 2-3/4"
  • Overall Length 12"
  • Characteristics Inside or Outside 90 Degrees Holding
  • Angle 90 Degrees
  • Max. Pull 550 lbs.
  • Stability Temp. 180 Degrees F
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list