Skip Content
Discontinued with Replacement
MAGNET SQUARE 90 DEGREES  ANGLE 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNET SQUARE 90 DEGREES ANGLE 150

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMWA0150MS
  • Mfr. Model # MWA0150MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs
Suggested Replacement Product
MAGNET ON OFF 90 DEGREE SQ 150LB

Price: NA

Product Details

Adjustable magnet. Dimensions: 8 inches H x 8 inches L x 5-1/2 inches W. Hold 150 lbs.

Technical Specs

  • Item 90 Degrees Angle
  • Colour Black
  • Material Rare Earth
  • Type Magnetic
  • Overall Width 1-3/4"
  • Overall Length 8"
  • Angle 90 Degrees
  • Characteristics Inside or Outside 90 Degrees Holding
  • Thickness 1-3/4"
  • Overall Height 8"
  • Stability Temp. 180 Degrees F
  • Max. Pull 150 lbs.
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list