Skip Content
MAGNET RECTANGULAR 55 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET RECTANGULAR 55 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNAC2201
  • Mfr. Model # AC2201
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 0.81 lbs

Product Details

Magnet rectangular, 55 lb.

Technical Specs

  • Item Rectangular Fixture Magnet
  • Overall Width 1-1/4"
  • Overall Length 4-1/2"
  • Material Ceramic Magnet
  • Thickness 1-1/4"
  • Max. Pull 110 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list