MAGNET RECTANGULAR 38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET RECTANGULAR 38 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNAC2103
  • Mfr. Model # AC2103
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 0.81 lbs

Product Details

Magnet rectangular, 38 lb.

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Overall Length 4-1/2"
  • Overall Width 1-1/4"
  • Max. Pull 75 lbs.
  • Thickness 1-1/4"
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list