Skip Content
MAGNET RECTANGULAR 23 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET RECTANGULAR 23 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNAC2100
  • Mfr. Model # AC2100
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 0.64 lbs

Product Details

Magnet rectangular, 23 lb.

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Overall Width 1"
  • Overall Length 4-1/2"
  • Stability Temp. 300 Degrees F
  • Max. Pull 45 lbs.
  • Thickness 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list