Skip Content
MAGNET POWER PULL 23.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET POWER PULL 23.5KG

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL814
  • Mfr. Model # 814
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.81 lbs

Product Details

Power magnet with two fixing holes has an outside diameter 2.244 inches (57 mm), height 1.378 inches (35 mm), opening 1.094 inches (27.8 mm) and maximum pull 51.801 lbs. (23.5 kg).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List