Skip Content
MAGNET POWER GRIP 25 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET POWER GRIP 25 LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNAC2100WLH
  • Mfr. Model # AC2100WLH
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 1882
  • Shipping Weight 0.5 lbs

Product Details

Power grips. Effective holding against shear force. Securely grips heavy parts and will hold hot parts up to 148 degrees C. Dimensions: 2 inches L x 2 inches W x 3/4 inches H. Pull 25 lbs.

Technical Specs

  • Handle Type Loop Handle
  • Item Manual Lifting Magnet
  • Magnet Height 2"
  • Magnet Width 3/4"
  • Magnet Length 2-1/8"
  • Magnet Material Ceramic
  • Max. Heat Resistant Temp. 300 Degrees F
  • Max. Lifting Capacity 25 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list