Skip Content
MAGNET ON OFF WELD GROUND 800AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET ON OFF WELD GROUND 800AMP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWG800R
  • Mfr. Model # WG800R
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 801
  • Shipping Weight 5.0 lbs

Technical Specs

  • Type On/Off
  • Height (In.) 4-5/8
  • Item Magnetic Weld Ground
  • Max. Pull (Lb.) 450
  • Length (In.) 5
  • Amps 800
  • Dia. (In.) 2-3/4
  • Stud Steel
  • Characteristics Grounds Instantly to Flat or Pipe Surfaces

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list