MAGNET MULTI ANGLE WELD SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET MULTI ANGLE WELD SQUARE

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS11094
  • Mfr. Model # WS11094
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 0.53 lbs

Product Details

Magnetic welding square. Length 4-3/8 in, width 3 in, thickness 3/4 in, hole diameter 3/16 in, maximum pull 55 lb., ceramic, bright silver, holds work pieces at 10 different angles.

Technical Specs

  • Material Ceramic
  • Colour Silver
  • Overall Width 3/4"
  • Overall Length 3-3/4"
  • Item Magnetic Welding Squares
  • Max. Pull 60 lbs.
  • Thickness 3/4"
  • Characteristics Compact Multiple Angle Square
  • Hole Dia. 5/16"
  • Includes Large Finger Hole, Multi-Language Label
  • Type Compact Magnetic
  • Overall Height 3-3/4"
  • Angle 45 Deg. /90 Deg.
  • Stability Temp. 148 Degrees C (300? F)
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list