Skip Content
MAGNET MIRROR INSPECTION TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET MIRROR INSPECTION TOOL KIT

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMMK203
  • Mfr. Model # MMK203
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.6 lbs

Product Details

Best of both worlds when you combine a telescoping mirror or magnifier with a telescoping Rare Earth magnetic retriever in a kit. Keep your tools protected and organized in the foam-lined snap-lock case. These tools have a nonslip, solvent-resistent grip. Acrylic mirror.

Technical Specs

  • Item Swivel Headed Retriever and Acrylic Inspection Mirror in Case
  • Handle Type Non-Slip, Solvent-Resistant
  • Includes Magnetic Retriever and Inspection Mirror, Foam-lined Snap-lock Case
  • Length (In.) 7-1/2 - 34
  • Material Acrylic
  • Mirror Size (In.) 1-3/4 - 2-1/2
  • Number of Pieces 2
  • Shaft Material Stainless Steel
  • Swivel Type Single Ball
  • Shape Rectangular
  • Base Size (In.) 5/8
  • Features Telescoping Rare Earth Magnetic Retriever and Acrylic Inspection Mirror
  • Base Type 14 lbs. Rare Earth Magnet
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list