Skip Content
Discontinued with Replacement
MAGNET MAGSWEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNET MAGSWEEP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMSMSP24
  • Mfr. Model # MSP24
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.8 lbs
Suggested Replacement Product
ROLLING MAG SWEEPER,150 LB PULL

Price: NA

Product Details

For big jobs inside and outside. Powerful magnet that sweeps a 24 in. wide swath. A simple pull on the waist level handle dumps the payload. Large wheels for easy rolling.

Technical Specs

  • Item 24" MagSweep
  • Application Roll Over floor to Easily Clean and Pick Up Metal
  • Length 24"
  • Material Ferrite
  • Type Magnetic
  • Size 24"
  • Wheel Type Rubber
  • Assembly Required
  • Surface Size 24"
  • Pickup Length 24"
  • Extended Length 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list