Skip Content
MAGNET MAGNIFIER INSPECTION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET MAGNIFIER INSPECTION KIT

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMMK204
  • Mfr. Model # MMK204
  • UNSPSC # 27111814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Handle Type Non-Slip Solvent Resistant Comfort Grip
  • Includes Plastic Storage Case
  • Item Inspection Mirror Magnetic Pickup Kit
  • Diameter 5/8"
  • Material Acrylic Mirror & Rare Earth Magnet
  • Length 34"
  • Extended Length 34"
  • Lifting Capacity 14 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list