MAGNET MAGNIFIER INSPECTION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET MAGNIFIER INSPECTION KIT

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNMMK202
  • Mfr. Model # MMK202
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.6 lbs

Product Details

Best of both worlds when you combine a telescoping mirror or magnifier with a telescoping Rare Earth magnetic retriever in a kit. Keep your tools protected and organized in the foam-lined snap-lock case. These tools have a nonslip, solvent-resistent grip. 3X magnifier.

Technical Specs

  • Material Rare Earth Magnet/Acrylic Magnifier
  • Item Magnetic/Magnifier Tool Kit
  • Length (In.) 7-1/2 - 34
  • Handle Type Non-Slip, Solvent Resistant Comfort Grip
  • Includes Magnetic Retriever and Magnifier, Foam-Lined Snap-Lock Case
  • Mirror Size (In.) 2-1/2 x 1-3/4
  • Number of Pieces 2
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Swivel Type Single Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list