Skip Content
MAGNET KEY CHAIN RETRIEVER 4 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET KEY CHAIN RETRIEVER 4 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNKCR375
  • Mfr. Model # KCR375
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.005 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, excepoint where noted. All rare earth tools have a maximum temperature of 200 degrees F (94 degrees C).

Technical Specs

  • Handle Type Aluminium
  • Item Magnetic Pickup
  • Features 3/8" Diameter Head
  • Length (In.) 2"
  • Pull Capacity (Lb.) 4
  • Type Keychain
  • Function Hold Key Chain with Fingers. Direct Magnetic End Towards Metal Object, to Clean, Use Gloved Hand or Shop Rag to Remove Captured Metal
  • Magnet Type Rare Earth
  • Shaft Material Aluminium
  • Handle Material Aluminium
  • Extended Length (In.) 2"
  • Includes Key Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list