MAGNET DPPOT PLL-14.75KG 1.378IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET DPPOT PLL-14.75KG 1.378IN DI

ECLIPSE

Web Price : $37.57 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL834NF
  • Mfr. Model # 834NF
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.51 lbs

Product Details

Pot magnet is a cylindrical permanent magnet assembled concentrically in a steel pot. This magnet is primarily for gripping applications. Outside diameter 1.378 inches (35.0 mm), height 1.181 inches (30 mm) and maximum pull 32.518 lbs. (14.75 kg).

Technical Specs

  • Hole Dia. 10 UNF Thread
  • Item Alnico Deep Pot Magnets
  • Overall Length 1.377"
  • Material Alnico 5 Magnet Material and Mild Steel Pot
  • Overall Width 1.377"
  • Thickness 1.181"
  • Tap Size 10 UNF
  • Diameter 1.377"
  • Max. Pull 32.5 lbs.
  • Stability Temp. 428 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list