MAGNET DISC 5 LB 5 EA/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET DISC 5 LB 5 EA/PK

GRAINGER APPROVED

Web Price : $29.70 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA15
  • Mfr. Model # 6YA15
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.03 lbs

Product Details

Disc Magnet, Material Sintered Neodymium Iron Boron Disc, Max. Pull 5 lb., Thickness 0.150 In., Diameter 3/8 In., Stability Temp. 300 Degrees F

Technical Specs

  • Material Sintered Neodymium Iron Boron Disc
  • Item Disc Magnet
  • Diameter 3/8"
  • Thickness 0.150"
  • Max. Pull 5 lbs.
  • Casing Material Nickel Plating
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list