Skip Content
MAGNET CREATIVE LIFT 400 LB CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET CREATIVE LIFT 400 LB CAP.

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNCL0400
  • Mfr. Model # CL0400
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 1881
  • Shipping Weight 19.0 lbs

Product Details

Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

Technical Specs

  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Features Jack Screw Secondary Release
  • Handle Length 16"
  • Item Lifting Magnet
  • Overall Height 6-3/4"
  • Overall Width 7-1/4"
  • Overall Length 7-3/4"
  • Bail Opening Height 2-7/8"
  • Standards ASME B30.20
  • Magnet Width 6-1/2"
  • Magnet Length 4"
  • Bail Opening Width 3"
  • Magnet Height 2-1/2"
  • Max. Rated Flat Capacity 400 lbs.
  • Magnet Material Ceramic
  • Max. Heat Resistant Temp. 300 Degrees F
  • Magnet Activation Non-Marring Roller Cam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list