MAGNET CREATIVE LIFT 3000 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET CREATIVE LIFT 3000 LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNCL3000
  • Mfr. Model # CL3000
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 1881
  • Shipping Weight 113.0 lbs

Product Details

Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

Technical Specs

  • Features Jack Screw Secondary Release
  • Item Lifting Magnet
  • Handle Length 16"
  • Overall Height 7"
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Standards ASME B30.20
  • Bail Opening Height 2-7/8"
  • Overall Width 10-1/2"
  • Overall Length 19-1/4"
  • Magnet Height 2-1/2"
  • Bail Opening Width 3"
  • Magnet Length 15-1/4"
  • Magnet Material Ceramic
  • Magnet Width 9-3/4"
  • Magnet Activation Non-Marring Roller Cam
  • Max. Rated Flat Capacity 3,000 lbs.
  • Max. Heat Resistant Temp. 300 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list