Skip Content
MAGNET CREATIVE LIFT 2200 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET CREATIVE LIFT 2200 LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNCL2200
  • Mfr. Model # CL2200
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 1881
  • Shipping Weight 88.0 lbs

Product Details

Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

Technical Specs

  • Overall Height 7"
  • Overall Width 10-1/2"
  • Handle Length 16"
  • Overall Length 15"
  • Features Jack Screw Secondary Release
  • Item Lifting Magnet
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
  • Standards ASME B30.20
  • Bail Opening Height 2-7/8"
  • Bail Opening Width 3"
  • Magnet Length 11-1/4"
  • Magnet Material Ceramic
  • Max. Rated Flat Capacity 2,200 lbs.
  • Magnet Height 2-1/2"
  • Magnet Width 9-3/4"
  • Magnet Activation Non-Marring Roller Cam
  • Max. Heat Resistant Temp. 300 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list