Skip Content
MAGNET CHANNEL 4.5IN LG 21 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET CHANNEL 4.5IN LG 21 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNLC2361
  • Mfr. Model # LC2361
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 657
  • Shipping Weight 0.44 lbs

Product Details

Magnet channel, 4.5 inches, 21 lb.

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Overall Length 4-1/2"
  • Thickness 9/16"
  • Overall Width 1"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
  • Max. Pull 42 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list