Skip Content
MAGNET BENDABLE RETRIEVER 3 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET BENDABLE RETRIEVER 3 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN900WF
  • Mfr. Model # 900WF
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.05 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, excepoint where noted. All rare earth tools have a maximum temperature of 200 degrees F (94 degrees C).

Technical Specs

  • Features 5/16" Diameter Head
  • Length (In.) 25"
  • Handle Type Knurled Aluminium
  • Item Magnetic Pickup
  • Pull Capacity (Lb.) 3
  • Type Bendable
  • Shaft Material Copper
  • Function Bend Copper Shaft Magnetic Retriever to Desired Shape to Reach Into Tight Spots or Push Retriever Down Tube or Pipe and the Magnet will Bend to Match Shape
  • Magnet Type Rare Earth
  • Handle Material Aluminium
  • Extended Length (In.) 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list