MAGNET ACTUATED PROX SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNET ACTUATED PROX SENSOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQSG08003
  • Mfr. Model # SG08003
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode AC Triac
  • Proximity Sensor Power Requirement 120 VAC
  • Proximity Sensing Method Magnetic
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 3,000 Hz
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list