Skip Content
MAGNESIUM FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNESIUM FLOAT

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH142D
  • Mfr. Model # 142D
  • UNSPSC # 27112202
  • CATALOGUE PAGE # 326
  • Shipping Weight 6.68 lbs

Product Details

Magnesium float. Extruded from very hard durable lightweight magnesium. Resilient DuraSoft(R) handle which provides a soft feel and reduces fatigue, and is positioned to give the tool perfect balance. Size 12 x 3-1/8 inches.

Technical Specs

  • Length (In.) 12"
  • Width (In.) 3-1/8"
  • Handle Dia. (In.) 1.25"
  • For Use With Air Entrained Concrete
  • Application Used To Prepare The Surface For Troweling
  • Material Magnesium
  • Type Hand Float
  • Thickness (In.) 1/8"
  • End Type Square
  • Handle Durasoft(R)
  • Characteristics Magnesium
  • Meets/Exceeds Not Rated
  • Handle Length (In.) 9"
  • Item Float-DuraSoft Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list