Skip Content
MAGNESIUM BULL FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNESIUM BULL FLOAT

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHB48FR
  • Mfr. Model # B48FR
  • UNSPSC # 20121100
  • CATALOGUE PAGE # 326
  • Shipping Weight 10.49 lbs

Product Details

Magnesium bull float. Made of the finest extruded magnesium. It is lightweight, long-wearing, and properly balanced. The float comes with complete bracket assembly. Size 48 x 8 inches.

Technical Specs

  • Item Bull Float
  • Application Used To Prepare The Surface For Troweling
  • For Use With Hand Floats, Bull Floats
  • Material Magnesium
  • Thickness (In.) 3/4"
  • Type Bull Float
  • Length (In.) 48"
  • Width (In.) 8"
  • End Type Round
  • Characteristics Magnesium
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list