Skip Content
MAGNAVISOR WITH 3 LENSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MAGNAVISOR WITH 3 LENSES

BAUSCH & LOMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLM814200
  • Mfr. Model # 814200
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

Magna visor with 3 interchangeable lens. Comfortably adjusts to all head sizes. Can be worn over prescripointion or safety glasses. Soft, padded headband removes for cleaning. Includes 6 inch, 8 inch and 12 inch lenses. Power: 1.8x, 2.2x, 2.6x

Technical Specs

  • Diopter 3.2D, 4.8D, 6.4D
  • Item With 6", 8", 12" Lenses
  • Power 1.8X, 2.2X, 2.6X
  • Includes 3 Lens Set
  • Features Removable/Washable Headband, Ergonomic Design
  • Lens Acrylic
  • Case Molded Plastic
  • Focal Distance 12", 8", 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list