Skip Content
MAGLITE XL200 5-MODE LED - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGLITE XL200 5-MODE LED - BLACK

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTXL200S3016
  • Mfr. Model # XL200S3016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1216
  • Shipping Weight 0.3 lbs

Product Details

XL200 LED compact flashlight. 5 selectable modes - high, low, night light, signal mode and SOS. Features a spot to flood adjustable beam, machined aluminum case and is anodized for corrosion resistance. Uses (3) AAA batteries. Light output 172 lumens, beam distance 138 meters, runtime high/low 2 hr. 30 min/218 hours peak beam intensity 4737 candela.

Technical Specs

  • Lumens 172
  • Flashlight Battery Size AAA
  • Battery Burn Time 2.5 hr.
  • Beam Distance 138 m
  • Item Mini Flashlight
  • Length 4.80"
  • Number of Batteries 3
  • Batteries Included Yes
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Lens Material Polycarbonate
  • Body Colour Black, Red, Blue and Gray
  • Body Dia. 1''
  • Light Output Modes High / Medium / Low
  • Peak Beam Intensity 4737 cd
  • Lamp Life 36,000 hr.
  • Water Penetration Rating Ipx4
  • Lumens Range 100 - 249
  • Drop Rating 1.0 m
  • Run Time on High Setting 2.3 hr.
  • Maximum Lumens Output 172
  • Flashlight Grade Industrial
  • Special Light Output Mode SOS, Strobe

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list