Skip Content
MAGLITE MINI AA COMBO PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGLITE MINI AA COMBO PACK

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTM2A01C
  • Mfr. Model # M2A01C
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1217
  • Shipping Weight 0.35 lbs

Product Details

Black AA mini mag-lite Combo Pack includes: a Mini Mag-Lite(R) AA flashlight and two alkaline AA Energizer(R) batteries. Lens & Clip Anti Roll Head Fitting.

Technical Specs

  • Item Mini Maglite(R) 2 Cell AA Flashlight
  • Length 5 - 3/4"
  • Number of Batteries 2
  • Batteries Included Included
  • Lamp Type Xenon
  • Replacement Lamp Lm2a001
  • Lens Material Polycarbonate
  • Body Colour Black
  • Lumens 14 Lm
  • Switch Type Twist Switch
  • Light Output Modes High
  • Body Dia. 1"
  • Rechargeable No
  • Beam Distance 96 m
  • Battery Burn Time 5-1/4 hr.
  • Water Penetration Rating Ipx4
  • Weight with Batteries 3.78 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Peak Beam Intensity 2305 Cd

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list