Skip Content
MAGLITE LED TACTICAL LENS PK 5-MODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGLITE LED TACTICAL LENS PK 5-MODE

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTXL200S301C
  • Mfr. Model # XL200S301C
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Batteries Included Yes
  • Includes Lens, Lens Holder, Pocket Clip, Batteries
  • Item Tactical Handheld Flashlight
  • Length 4-3/4"
  • Lumens 172/4
  • Number of Batteries 3
  • Switch Type Electronic
  • Standards ANSI
  • Lens Material Polycarbonate
  • Body Colour Black
  • Rechargeable No
  • Body Dia. 1.00"
  • Light Output Modes High/Low/NiteLite/Signal/SOS/Lockout
  • Beam Distance 138 m
  • Peak Beam Intensity 4,737
  • Water Penetration Rating IPX4
  • Battery Burn Time 2-1/2 hr. (High), 218 hr. (Low)
  • Weight with Batteries 3.7 oz.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AAA
  • Manufacturers Warranty Length Limited Lifetime
  • Flashlight Grade Tactical
  • Maximum Lumens Output 172
  • Lumens Range 100 - 249
  • Run Time on High Setting 2.5 hr.
  • Special Light Output Mode SOS, Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list