Skip Content
Discontinued with Replacement
MAGLITE LED 3D 7 MODE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGLITE LED 3D 7 MODE SWITCH

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTML100S3DX6
  • Mfr. Model # ML100S3DX6
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
FLASHLIGHT,LED,HANDHELD,3 D-CELL

Price: NA

Product Details

Black 3 C-cell LED flashlight. Features the multi-mode electronic switch with 7 modes: 4 power levels, blink mode, beacon mode, and SOS.

Technical Specs

  • Batteries Included No
  • Length 11.04"
  • Item Industrial Handheld Flashlight
  • Number of Batteries 3
  • Lumens 137
  • Body Colour Black
  • Body Dia. 1.98"
  • Switch Type Electronic Switch
  • Lens Material Polycarbonate
  • Rechargeable No
  • Beam Distance 306 m
  • Light Output Modes High/low/eco
  • Peak Beam Intensity 23393
  • Water Penetration Rating Ipx4
  • Weight with Batteries 18.4 oz.
  • Battery Burn Time 37 hr.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list