MAGICSPRING TORX KEY,L,T9,4-19/64 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGICSPRING TORX KEY,L,T9,4-19/64 I

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB61
  • Mfr. Model # 4NB61
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Black Oxide
  • Item MagicSpring(R) Torx Key
  • Shape L
  • Tip Size T9
  • Blade Material Chrome Vanadium Molybdenum Steel
  • Arm Length 4-19/64"
  • Handle Type Plain
  • Handle Colour Black
  • Handle Length 51/64"
  • Meets/Exceeds ISO 9001:2008
  • Handle Material Alloy Steel
  • Working Angle 25 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list