MAGICSPRING TORX KEY,L,T6,3-7/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGICSPRING TORX KEY,L,T6,3-7/64 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB58
  • Mfr. Model # 4NB58
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Black Oxide
  • Tip Size T6
  • Item MagicSpring(R) Torx Key
  • Blade Material Chrome Vanadium Molybdenum Steel
  • Arm Length 3-7/64"
  • Shape L
  • Handle Type Plain
  • Handle Colour Black
  • Handle Length 1/2"
  • Meets/Exceeds ISO 9001:2008
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 25 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list