Skip Content
MAGICSPRING TORX KEY,L,T10,4-11/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGICSPRING TORX KEY,L,T10,4-11/16I

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB62
  • Mfr. Model # 4NB62
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item MagicSpring(R) Torx Key
  • Tip Size T10
  • Shape L
  • Finish Black Oxide
  • Blade Material Chrome Vanadium Molybdenum Steel
  • Arm Length 4-11/16"
  • Handle Type Plain
  • SAE or Metric SAE, Metric
  • Handle Colour Black
  • Handle Length 3-1/8"
  • Handle Material Alloy Steel
  • Meets/Exceeds ISO 9001:2008
  • Working Angle 25 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list