Skip Content
MAGAZINE HOLDER,4 COMPARTMENTS,CLEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGAZINE HOLDER,4 COMPARTMENTS,CLEA

DEFLECTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXX6
  • Mfr. Model # 5VXX6
  • UNSPSC # 56101529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Colour Clear
  • Depth 2-7/8"
  • For Use With Magazines
  • Includes Hardware
  • Item Magazine Holder
  • Number of Compartments 4
  • Type Wall Mount
  • Width 18-1/4"
  • Construction Polycarbonate
  • Height 23-1/2"
  • Load Capacity 8 Magazines

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list