Skip Content
MAGAZINE FILE, (1) VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGAZINE FILE, (1) VERTICAL

OFFICEMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJG8
  • Mfr. Model # 3ZJG8
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Baked Enamel
  • Colour Black
  • Height 11-3/4"
  • Item Magazine File
  • Length 9-1/2
  • Material Plastic
  • Number of Compartments (1) Vertical
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list