Skip Content
MAGAZINE COVER,ANTIMICROBIAL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGAZINE COVER,ANTIMICROBIAL,PK25

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YNU2
  • Mfr. Model # 4YNU2
  • UNSPSC # 44122005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height 11-1/2"
  • Colour Clear Both Sides
  • Item Magazine Cover
  • Material Polypropylene
  • Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list