Skip Content
MAG STR SZ 4 480/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SZ 4 480/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SFA1V06
  • Mfr. Model # 8536SFA1V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Accessory Group -
  • HP @ 1 Phase - 120V -
  • HP @ 1 Phase - 230V -
  • Amps AC 135
  • HP @ 3 Phase - 208V 40
  • Coil Volts 480VAC
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • Thermal Unit Code C6
  • Hz 50/60
  • Item Motor Starter
  • Number of Poles 3
  • Starter Type Nonreversing
  • NEMA Size 4
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list