MAG STR SZ 4 240/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SZ 4 240/60

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SFA1V03
  • Mfr. Model # 8536SFA1V03
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Accessory Group -
  • Coil Volts 240VAC
  • HP @ 1 Phase - 120V -
  • Amps AC 135
  • HP @ 3 Phase - 208V 40
  • HP @ 3 Phase - 575V 100
  • HP @ 1 Phase - 230V -
  • Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Item Motor Starter
  • Number of Poles 3
  • Thermal Unit Code C6
  • Hz 50/60
  • NEMA Size 4
  • Starter Type Nonreversing
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list