!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEMA MAGNETIC MOTOR STARTER

NEMA MAGNETIC MOTOR STARTER

SQUARE D

NEMA MAGNETIC MOTOR STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEMA MAGNETIC MOTOR STARTER

NEMA MAGNETIC MOTOR STARTER

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,522.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQD8536SEG1V02H30S
  • Mfr. Model # 8536SEG1V02H30S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Coil Volts 120V AC
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 480V 50 hp
  • Action Nonreversing
  • Number of Poles 3
  • NEMA Size 3
  • Features Solid State Overload Relay
  • HP @ 3 Phase - 575V 50 hp
  • Height 21.81 in
  • Standards CSA, UL
  • Overload Relay Amp Setting 30 to 90 A
  • Enclosure NEMA Rating 1
  • HP @ 3 Phase - 240V 30 hp
  • Starter Type NEMA Style
  • Hz 50/60
  • Amps AC 90
  • Width 8.4 in
  • Includes Solid State Overload Relay
  • HP @ 3 Phase - 208V 25 hp
  • Depth 11.5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list