Skip Content
MAG STR SZ 3 F/B SSOLR 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SZ 3 F/B SSOLR 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SEO1V02H30S
  • Mfr. Model # 8536SEO1V02H30S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Amps AC 90
  • Includes Solid state overload relay
  • Number of Poles 3
  • Coil Volts 120VAC
  • HP @ 3 Phase - 208V 25
  • Starter Type Nonreversing
  • NEMA Size 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list