Skip Content
MAG STR SIZE 5  120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 5 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SGO1V02S
  • Mfr. Model # 8536SGO1V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.16 lbs

Technical Specs

  • Accessory Group D3
  • Amps AC 270
  • Coil Volts 120VAC
  • HP @ 3 Phase - 208V 75
  • Item Magnetic Motor Starter
  • Number of Poles 3
  • NEMA Size 5
  • Starter Type Non Reversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list