Skip Content
MAG STR SIZE 4 TYPE1  120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAG STR SIZE 4 TYPE1 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SFG1V02S
  • Mfr. Model # 8536SFG1V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Accessory Group C6
  • Amps AC 135
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V -
  • Number of Poles 3
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 40
  • Thermal Unit Code C6
  • NEMA Size 4
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list